missing translation for 'onlineSavingsMsg'
Learn More

BOLA GL-Aeration

Product Code. 15259523
Change view
Click to view available options
Sample Volume:
0,2 μL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Sample Volume Unit Size
15259523 0,2 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15259523 Supplier BOLA Supplier No. N169718
  • ONLINE EXCLUSIVE PRICE
    58.80€
    45.93€ / Pack of 1
    Save 12.87€
    21% Off
Estimated Shipment: 17-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

GL-Aeration Filter pore size: 0.20 μm

Filter with PTFE membrane and flexible tubing, screw cap made of PPS for GL threads.

Specifications

Autoclavable Autoclavable
Disposable Reusable
Pore Size 0.2 μm
Sterility Non-sterile
Diameter (Metric) 33 mm
Sample Volume 0,2 μL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.