missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ GN Series Freezer

Product Code. 12527066 Shop All Liebherr Products
Change view
Click to view available options
Capacity (Metric):
307 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
12527066 307 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 12527066 Supplier Liebherr™ Supplier No. GN 3113

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Use these freezers for general laboratory storage of temperature-sensitive samples. Liebherr™ GN Series Freezers provide expert NoFrost refrigeration technology to ensure long-term freshness.

Automatic SuperFrost function

  • Makes freezing simple and saves energy
  • quickly reduces the temperature to -32 °C and thus creates the cold air required to preserve vital vitamins
  • As soon as the food is completely frozen, the automatic SuperFrost function switches back to normal mode after max. 65 hours, and thus assists in saving electricity

FrostSafe

  • With the FrostSafe, the extra-high and removable drawers are closed all round
  • Cold cannot dissipate so quickly when the appliance is opened
  • Transparent front of the compartments guarantees an optimum overview of the frozen items

VarioSpace

  • All freezers with NoFrost and SmartFrost feature drawers and intermediate glass shelves underneath them which can be conveniently removed
  • This results in VarioSpace; the practical system for extra storage space so that space can be created quickly even for larger frozen food items

Slimline door handle with integrated opening mechanism

  • The practical door handles with integrated opening mechanism ensure that the appliance doors can be opened with a minimum of effort even if they are opened several times in rapid succession
  • Handle mechanism assists in pushing the door from the appliance housing

Specifications

Capacity (Metric) 307 L
Temperature Range 10°C to 43°C
Color White
Model GN3113X
Dimensions (L x W x H) Exterior 155.5 H x 69.7 W x 75 D cm
Depth (Metric) Interior 48 cm
Height (Metric) Interior 122 cm
Width (Metric) Interior 48 cm
Voltage 230 V
Frequency 50 Hz
Refrigerant R600A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.