missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Gore Sta-Pure Pump Tubing, PFL-Series, L/S 14

Product Code. 15996202
Change view
Click to view available options
Tubing Size:
L/S 14
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Tubing Size unitSize
15996202 L/S 14 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15996202 Supplier Masterflex™ Supplier No. 9624114
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

High-performance pump tubing for challenging applications.

  • Custom extruded to fit Masterflex pumps.
  • Engineered for long life in peristaltic pump applications.
  • Lot-to-lot consistency provides superior accuracy and repeatability.
  • PCS-Series tubing is a patented composite of platinum-cured silicone and ePTFE.
  • Excellent flow stability.
  • Spallation-free.
  • Low gas permeability.

Specifications

Certifications/Compliance NSF-51;3A;EU Food 10/2011;European Pharmacopoeia;Non-DEHP;1935/2004;Non-Phthalate;RoHS;ADCF;FDA;USP
Description Patented composite of platinum-cured silicone and ePTFE
Autoclavable Autoclavable
Overall Length (English) 1 ft.
Overall Length (Metric) 0.305 m
For Use With L/S Pump Series
Min. Operating Temperature (Metric) -80°C
Tubing Size L/S 14
Flow Rate Max: 130 mL/min.
Hose Barb 1/16 in.
Sterilization Method Autoclave, SIP
Maximum Pressure 100 psi
Vacuum Level Max: 660 mm Hg
Max. Operating Temperature (Metric) 200°C
Product Type Peristaltic Pump Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.