missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ Square HDPE 150mL Bottles
GREENER_CHOICE

Product Code. 12602185
Change view
Click to view available options
Closure Type:
Double Screw Cap
Screw Cap
Screw Cap with Wad
Single Screw Cap
Closure Material:
HDPE
LDPE
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 300
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Closure Type Closure Material Sterility unitSize
12602185 Screw Cap with Wad HDPE Sterile Pack of 300
11773024 Single Screw Cap LDPE Sterile Pack of 300
11793024 Double Screw Cap HDPE Non-sterile Pack of 300
11713034 Double Screw Cap HDPE Sterile Pack of 300
11753303 Single Screw Cap LDPE Non-sterile Pack of 300
12324189 Screw Cap HDPE Non-sterile Pack of 300
11703034 Screw Cap with Wad HDPE Non-sterile Pack of 300
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Product Code. 12602185 Supplier Gosselin™ Supplier No. LC150A05
Add to basket
Add to basket

Provides excellent storage for liquids and solids in the laboratory. Gosselin™ Square HDPE 150mL Bottles come with either a screw cap with inner lip, with separate seal or with wad.

  • Large mouth
  • Break resistant
  • Sterile or aseptic by irradiation
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 150 mL
Color Natural
Description Square
Diameter (Metric) Inner Neck 37 mm
Material HDPE
Length (Metric) 50mm
Sterility Sterile
Width (Metric) 50mm
Closure Color Red
Certifications/Compliance EC N°1935/2004, ISO 11137
Closure Included Yes
Disposable Single-use
Mouth Wide
Height (Metric) 95 mm
Closure Liner Tresylene
Closure Material HDPE
Closure Type Screw Cap with Wad
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.