missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures

Product Code. 10338724
Change view
Click to view available options
Diameter (Metric) Outside:
41 mm
Length (Metric):
14 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outside Length (Metric) Unit Size
10338724 41 mm 14 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10338724 Supplier Poeppelmann™ Supplier No. 60003450000
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 600 Tapered Closures are manufactured from natural-colored PE-LD plastic.

  • Universal use as plug or cap
  • Tapered design ideal for accomodating tolerances
  • Chemically resistant to alcohol and weak acids/alkalis

Specifications

Color Natural
For Use With (Application) For use as plugs in bores or internal thread, or as caps for external thread
Length (Metric) 14 mm
Quantity 100 Pack
Size (Metric) O.D. x H: 41 x 14 mm
Diameter (Metric) Outside 41 mm
Material LDPE
Type Tapered Closure
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.