missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 143 Qualitative Phosphate-free Special Filter Paper

Fisherbrand™ Grade 143 Qualitative Phosphate-free Special Filter Paper are used for mineral analysis in soil extracts.

Brand:  Fisherbrand™

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11735215

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »


Description

Description

  • Determination of K and P
Specifications

Specifications

Ash Content: 0.06%
Cellulose
5 μm
143
0.16 mm
110 mm
Disc
5 μm
Determination of K and P in soil extracts
100 Pack
110 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions