missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 293 Qualitative Papers, Folded
Sartorius Stedim Biotech™ Grade 293 Qualitative Papers, Folded are suitable for analytical purposes and routine analyses, whenever no gravimetric analyses are required.
Marke: Sartorius Stedim Biotech™ FT-4-211-320
Weitere Details : Weight : 0.64400kg
Beschreibung
- Made of refined pulp and cotton linters with < 95% alpha-cellulose content
- Ash content < 0,1% according to DIN 54370
- Wet-strengthened
Spezifikation
80 g/m2 | |
Cotton Linters, Refined Pulp | |
300 sec. | |
100/Pk. | |
320 mm |
Folded | |
1 to 2 μm | |
293 | |
0.15 mm |