missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Smooth Filter Paper Discs, Grade 3-HW

Product Code. 10273331 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
15 mm
40 mm
45 mm
50 mm
55 mm
60 mm
70 mm
80 mm
85 mm
90 mm
95 mm
100 mm
110 mm
120 mm
125 mm
150 mm
185 mm
240 mm
270 mm
320 mm
385 mm
Unit Size:
Pack of 100
Pack of 1000
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10273331 85 mm Pack of 100
10357261 100 mm Pack of 100
10498932 110 mm Pack of 100
10397401 120 mm Pack of 100
10375171 125 mm Pack of 100
10150611 150 mm Pack of 100
10239244 15 mm Pack of 1000
10079670 185 mm Pack of 100
10643962 240 mm Pack of 100
10141141 270 mm Pack of 100
10039650 320 mm Pack of 100
10652592 385 mm Pack of 100
10045864 40 mm Pack of 100
10295701 50 mm Pack of 100
10767271 55 mm Pack of 100
10431812 60 mm Pack of 100
10101191 70 mm Pack of 100
10602592 80 mm Pack of 100
10029640 90 mm Pack of 100
10441812 95 mm Pack of 100
10158771 45 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
This item is not returnable. View return policy
Product Code. 10273331 Supplier Sartorius™ Supplier No. FT3303085

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use for routine qualitative analyses and technical applications. Sartorius™ Smooth Filter Paper Discs, Grade 3-HW can be used for pressure and vacuum filtration. Ultra-pure filters are available in filter disc format in a variety of diameters.

These smooth filter paper discs are used for routine qualitative analyses, such as clarification and determination of substances. The discs feature a center hole for technical applications. Filters are wet-strengthened, so they are suitable for pressure or vacuum filtration.
  • Made of refined pulp and cotton linters with a α-cellulose content greater than 95%
  • Pure, technical filter paper with an ash content of 0.1 to 0.15%
  • Grade 3-HW filters feature the following characteristics:
    • Medium to wide pore for a moderately-fast filtering rate
    • Wet burst resistance of 15kPa
    • Basis weight of 65g/m2
  • Non-sterile and bulk packed
TRUSTED_SUSTAINABILITY

Specifications

Format Disc
Material Cotton Linters, Refined Pulp
Particle Retention 8 to 12 μm
Filtration Speed 20μm/sec.
For Use With (Application) For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications
Grade 3HW
Quantity 100 Pk.
Thickness (Metric) 0.14 mm
Type Qualitative Filter Paper
Diameter (Metric) 85 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.