missing translation for 'onlineSavingsMsg'
Learn More

Munktell Filtrak™ Grade ET/MG160 Micro-Glass Extraction Thimbles

Product Code. 15899895
Change view
Click to view available options
Diameter (Metric) Inside:
16 mm
Unit Size:
Pack of 25
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inside Unit Size
15899895 16 mm Pack of 25
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15899895 Supplier Munktell Filtrak™ Supplier No. 1204.016050.25.SCAH
Estimated Shipment: 24-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Micro-Glass Fiber Thimbles are used to sample dust particles and aerosols from gaseous streams.

  • Highly temperature and chemical resistant
  • A convenient tool for the separation of aerosol droplets and condensate from gases used for analytical or technical purposes
  • Penetration percentage of less than 0.002
  • Maximum temperature of 500°C
  • Internal diameter of 16 mm, length of 50 mm
  • Provided in packs of 25
TRUSTED_SUSTAINABILITY

Specifications

Quantity 25/Pk.
Diameter (Metric) Inside 16 mm
Material Glass Fibers
Grade ET/MG 160
Length (Metric) 50 mm
Max. Temperature (Metric) 500°C
Product Type Extraction Thimble
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.