missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ GT4R-HC Refrigerated Benchtop Centrifuge
Shop All Fisherbrand Electrochemistry ProductsDescription
- Maximum capacity of up to 4 x 1,000 mL (with TX-1000 rotor).
- Maximum speed of 15,200 rpm (with F21 48x2, Microliter 48x2 or Microliter 30x2 rotors).
- GreenCool technology, a natural refrigerant cooling system for enhanced sustainability with a GWP of 3.
- Auto-Lock rotor exchange for secure and fast rotor installation/removal without the need for tools.
- Save up to 6 programmes for regular protocols.
- LCD display for easy reading of parameters across the lab.
Specifications
Specifications
| Capacity | 4 x 1000 mL |
| Max. RCF | 25,830 x g |
| Max. Speed | 15,200 rpm |
| Refrigerated | Yes |
| Green Features | GreenCool Technology |
| Rotor Included | No |
| Warranty | 2 Years |
| Dimensions (L x W x H) Exterior | 695 x 746 x 361 mm |
| Voltage | 230 V |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?