missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Handimark Labeling Ribbons

Product Code. 12810560
Change view
Click to view available options
Color:
Green
Magenta
Yellow
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
12810560 Magenta Each
10442984 Yellow Each
12800560 Green Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12810560 Supplier Brady™ Supplier No. 042016

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Product Type Labeling Ribbon
Color Magenta
For Use With (Equipment) HandiMark Printer
Length (Metric) 23 m
Width (Metric) 50 mm
Dimensions (L x W) 23 m x 50 mm
Description 50 mm Magenta Ribbon
For Use With (Application) Ensure your printed text lasts for years outdoors and in demanding environments
Quantity 1 Ea.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.