missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Scientific Products GmbH Hei-React Lab Reactor

Product Code. 32214724 Shop All Heidolph Instruments Products
Change view
Click to view available options
Volume (Metric):
250 mL
500 mL
1 L
2 L
5 L
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
32214724 5 L Each
32214722 250 mL Each
32214723 500 mL Each
32214721 1 L Each
32214725 2 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 32214724 Supplier Heidolph Scientific Products GmbH Supplier No. 5301100600
 Restricted Item
Estimated Shipment: 17-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Ideal solution for small-scale synthesis, screening, and feasibility studies

  • Included in Delivery:
  • Offers outstanding stability for the reactor vessel and unique ease of use, thanks to the swiveling and spring-assisted telescopic rod
  • The frame also includes a drip tray
  • The Single-Jacketed Process Vessel (250 mL) is a glass vessel manufactured by Radleys to guarantee a precise and uniform temperature control during the reaction
  • Its optimized geometry ensures upscaling under the best conditions
  • The Hei-TORQUE Core Overhead Stirrer, lightweight, compact, and powerful with a torque of 40 Ncm, with a stirrer feed-through for perfect vertical setup of the entire system
  • The PR39 Propeller Stirring with PTFE Coating from the stirrer blade to the shaft
  • For the best mixing results, regardless of the volume and viscosity of the medium
  • The Draindown Manifold Set for quick and easy emptying of the thermofluid when changing the reactor vessel
  • Easy to do, as no tools are required
  • A PTFE-Coated Pt1000 Temperature Sensor for controlling the medium temperature
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 5 L
Max. Temperature (Metric) 230°C
Plug Type EU
Vessel Type Single Jacketed
Product Type Lab Reactor
Voltage 100/115/220/230 V
Dimensions (D x W x H) 538 x 540 x 1220 mm
Speed Range 20 to 2000 rpm
Model Hei-REACT 5 L
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.