missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Scientific Products GmbH Hei-SHAKE Reciprocating Core 2000

Product Code. 32174210 Shop All Heidolph Instruments Products
Change view
Click to view available options
Plug Type:
EU
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
32174210 EU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 32174210 Supplier Heidolph Scientific Products GmbH Supplier No. 5461240400
 Restricted Item
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Ensures proper separation of samples

  • The shaker platform with a flat rubber mat 2000 included in the scope of delivery increases the platform capacity area by 71.5% compared to the Hei-SHAKE Reciprocating Core
  • With a stroke of 36 mm and a speed range of 1 to 300 rpm
  • Applications can be carried out in continuous operation or by means of a timer
  • The integrated timer function (1 min. to 999 hr. 59 min.) and RS232 interface enable unsupervised operation
  • The device activation and partly automated processes can be carried out remotely via the connection to the PC or via server-based software
  • The automatic restart, e.g., after power failures, can be set with the user-friendly menu structure
  • Scope of delivery: Shaker, Flat Rubber Mat 1000 and set for upgrading to Platform 2000, Flat Rubber Mat 2000
TRUSTED_SUSTAINABILITY

Specifications

Orbit 36 mm
Load Bearing Capacity (Metric) 15 kg
Speed Range 0 to 300 rpm
Voltage 100/115/220/240 V
Product Type Reciprocating Shaker
Plug Type EU
Dimensions (LxW) Platform 390 x 340 mm
Model Hei-SHAKE Reciprocating Core 2000
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.