missing translation for 'onlineSavingsMsg'
Få mere at vide

Heidolph Hei-SHAKE Rock Core 2000 (10°)
GREENER_CHOICE

Artikelnummer. 31872989 Shop alle Heidolph Instruments produkter
Skift visning
Klik for at se tilgængelige muligheder
Plug Type:
EU-Plug
Pakningsstørrelse:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Artikelnummer. Plug Type unitSize
31872989 EU-Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Denne vare kan ikke returneres. Se returpolicy
Artikelnummer. 31872989 Leverandør Heidolph Leverandørnr. 5461540400
 Restricted Item
Estimated Shipment: 24-08-2026
Læg i indkøbskurv
Læg i indkøbskurv
Denne vare kan ikke returneres. Se returpolicy

The bio-specialist for a gentle and efficient result on a larger area

  • Shaker platform with flat rubber mat 2000 increases plate area by 71.5% compared to Hei-SHAKE Rock Core
  • 2D rocking motion with a speed range from 1 to 80 rpm for consistent sample mixing
  • Gentle and uniform shaking is suitable for various applications
  • Anti-slip rubber mat ensures secure placement of containers at all speeds
  • Supports continuous or timed operation
  • Integrated timer adjustable from 1 minute to 999 hours 59 minutes
  • RS-232 interface for external control and monitoring
  • Compatible with PC or server-based software (e.g., Hei-PROCESS) for remote operation
  • Automatic restart function after power interruptions
  • User-friendly interface for setup and operation
  • Available with a 10° tilt to reduce foaming
  • Available with a 5° tilt to minimize risks such as glass breakage and liquid spillage
  • Includes shaker with flat rubber mat 1000 and upgrade set for platform 2000 with flat rubber mat 2000
TRUSTED_SUSTAINABILITY

Tekniske data

Rocking Angle 10°
Load Bearing Capacity (Metric) 15 kg
Speed Range 0 to 80 rpm
Voltage 100/115/220/240 V
Product Type Rocker Shaker
Plug Type EU-Plug
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.