missing translation for 'onlineSavingsMsg'
Learn More

Heidolph Hei-SHAKE Wave Core (10°)
GREENER_CHOICE

Product Code. 31872986 Shop All Heidolph Instruments Products
Change view
Click to view available options
Plug Type:
EU-Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
31872986 EU-Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31872986 Supplier Heidolph Supplier No. 5461640000
 Restricted Item
Estimated Shipment: 24-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The bio-specialist for continuous rinsing

  • 3D wave-shaking motion with a speed range from 1 to 80 rpm for continuous sample rinsing
  • Suitable for applications requiring uniform and consistent movement
  • Supports continuous or timed operation
  • Integrated timer adjustable from 1 minute to 999 hours 59 minutes
  • RS-232 interface for external control and monitoring
  • Compatible with PC or server-based software (e.g., Hei-PROCESS) for remote operation
  • Automatic restart function after power interruptions
  • User-friendly interface for setup and operation
  • Includes shaker with flat rubber mat 1000
  • Available with a 10° tilt to reduce foaming
  • Available with a 5° tilt to minimize risks such as glass breakage and liquid spillage
TRUSTED_SUSTAINABILITY

Specifications

Rocking Angle 10°
Load Bearing Capacity (Metric) 15 kg
Speed Range 0 to 80 rpm
Voltage 100/115/220/240 V
Product Type 3D Shaker
Plug Type EU-Plug
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.