missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ High Original 7008 Shoes
Animal fats, oil and fuel resistant. Sanitized™ treated.
Brand: Abeba™ 7008/42
Additional Details : Weight : 0.55000kg
Description
- EN ISO 20347:2012 OB A, E, FO SRC
- Smooth leather, perforated
- White
- Slip resistance PU outsole sole
- Sanitized treated
- Antistatic
- Heel strap foldable, adjustable
- Leather top layer
- Narrow fit
- Wedge heel 45 mm
Specifications
EN ISO 20347:2012 OB A, E, FO SRC/li | |
Leather | |
Slip-resistant | |
7008 |
White | |
42 | |
Polyurethane | |
Animal fats, oil and fuel |