missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm High Temperature Furnace LHT 08/16

Product Code. 31041730 Shop All Nabertherm Products
Change view
Click to view available options
Includes:
Furnace Only
Gas Connection
Gas Connection, Over-Temp Limiter
Over-Temperature Limiter
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes
31041730 Over-Temperature Limiter
31041708 Furnace Only
31041706 Gas Connection
31041716 Gas Connection, Over-Temp Limiter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31041730 Supplier Nabertherm Supplier No. LHT836WN1T
 Restricted Item
Estimated Shipment: 08-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

An all-purpose high-temperature furnace ideal for laboratory processes and the sintering of advanced ceramic materials.

  • Tmax 1600°C, 1750°C, or 1800°C
  • High-quality heating elements made of molybdenum disilicide offer very good protection against chemical interaction between charge and heating elements
  • Adjustable air inlet opening
  • Exhaust air opening in the roof
  • Controller with touch operation P580 (50 programs with each 40 segments)
  • Available with:
    • Over-temperature limiter with adjustable cutout temperature as temperature limiter to protect the furnace and load
    • Port for thermocouple in the furnace roof
    • Protective gas connection to purge with non-flammable process, not gas tight
    • Manual or automatic gas supply system
    • Stackable saggars for loading in up to two or three levels, depending on model

Please Note: A furnace below 2.9 kW will be delivered with a standard UK plug. Anything above 2.9 kW will be delivered with the appropriate CEE plug. For anything above 2.9 kW, please ensure you have the required socket prior to purchase.

Specifications

Controller Type P580
Capacity (Metric) 8 L
Temperature (Metric) 1600°C
Type Muffle Furnace with Lift Door
Includes Over-Temperature Limiter
Voltage 400 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.