missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- For intermediate purification and polishing of viruses and other large biomolecules (Mr > 350,000) in flowthrough mode
- Offers dual functionality, size exclusion, and binding chromatography
- An excellent alternative to size‐exclusion chromatography (SEC) resins that are typically employed in the final stages of virus purification in vaccine manufacture
- Novel core bead technology allows efficient capture of contaminants, while target molecule is collected in the flowthrough
- Convenient small-scale purification, process development, and scale-up
- Straightforward optimization due to flowthrough chromatography and robust performance
- Significantly improved productivity and higher flow rates compared with gel filtration methods
Specifications
Specifications
| Diameter (Metric) | 7.7 mm |
| Flow Rate | 0.8 to 3.9 mL/min |
| For Use With | Intermediate Purification and Polishing of Viruses, Large Biomolecules |
| Length (Metric) | 100 mm |
| Max. Pressure | 8 bar (0.8 Mpa) |
| Quantity | 1/Pk. |
| Volume (Metric) | 4.7 mL |
| Dimensions | 7.7 x 100 mm |
| Packing Material | Capto™ Core 400 |
| Column Type | HiScreen™ |
Safety and Handling
Product Identifier
- HiScreen Capto Core 400
- Warning
- Flammable liquid Category 3
- H226-Flammable liquid and vapour.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: ethanol
- UNKNOWN ACUTE-16.5 per cent of the mixture consists of component(s) of unknown acute toxicity.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?