missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry™ Hotplate with Six Heating Positions, Cast-iron

Product Code. 10416701
Change view
Click to view available options
Top Plate Material:
Cast Iron
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Top Plate Material unitSize
10416701 Cast Iron Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 10416701 Supplier Gestigkeit Harry™ Supplier No. SGK6
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Shape: Round, Size: 3.35 in. dia.

Shape: Round; Size: 3.35 in. dia.

Specifications

Top Plate Material Cast Iron
Size 3.35 in. dia.
Depth (Metric) 155 mm
Weight (English) 15.4 lb.
Height (Metric) 145 mm
Length (Metric) 725 mm
Weight (Metric) 7 kg
Wattage 2700 W
Electrical Requirements 230 V, 50/60 Hz, 2700 w
No. of Positions 6
Shape Round
Voltage 230/240 V
Type Hot Plate
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.