missing translation for 'onlineSavingsMsg'
Learn More

Horst™ HS Heating Wire

Product Code. 10097151
Change view
Click to view available options
Wattage:
100W
250W
350W
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wattage Unit Size
10097151 350W Each
10210402 100W Each
10522892 250W Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.
Product Code. 10097151 Supplier Horst™ Supplier No. 20104
  • ONLINE EXCLUSIVE PRICE
    180.45€
    84.33€ / Pack of 1
    Save 96.12€
    53% Off
View all promotions
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
R\u00E9cupel-bijdrage uitgesloten
Regulatory: This product is under eco-contribution tax.

Extremely flexible glass yarn-insulated heating cable. Horst™ HS Heating Wire can be used for very small winding radii.

  • Flexible
  • Very small winding radius

Specifications

Length (Metric) 1.5 m
Voltage 230 V
Model HS
Material Glass-yarn
Wattage 350W
Product Type Heating Wire
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.