missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gibco™ Human Corneal Growth Supplement (HCGS)
Description
Human Corneal Growth Supplement (HCGS) is a sterile, concentrated (100×) solution intended for use with EpiLife™ medium to culture human corneal epithelial cells. HCGS is an ionically-balanced supplement containing all of the growth factors, hormones, and tissue extracts necessary for the culture of human corneal epithelial cells, and is provided in the correct amount to supplement a 500 ml bottle of medium.
Specifications
Specifications
| Content And Storage | Store at -20°C. |
| Cell Type | Epithelial Cells (Corneal) |
| Concentration | 100 X |
| Product Type | Growth Supplement |
| Sterility | Sterile |
| Product Line | Cascade Biologics |
| Quantity | 5 mL |
| Source | Human |
| Species | Human |
For Research Use Only. Not for use in diagnostic procedures.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?