missing translation for 'onlineSavingsMsg'
Learn More

Rotronic™ Humidity standards

Product Code. 11980745
Change view
Click to view available options
Type:
Humidity Standard
Humidity Standard (Certified)
Solution Type:
0.5% RH
10% RH
80% RH
Unit Size:
Pack of 5
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Solution Type Unit Size
11980745 Humidity Standard (Certified) 0.5% RH Pack of 5
11960655 Humidity Standard 10% RH Pack of 5
11930665 Humidity Standard 80% RH Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11980745 Supplier Rotronic™ Supplier No. EA00SCS
  • ONLINE EXCLUSIVE PRICE
    115.00€
    97.65€ / Pack of 5
    Save 17.35€
    15% Off
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Includes

SCS traceable calibration certificate, textile pads, Calibration instructions

For on-site calibration and adjustment of ROTRONIC probes with handheld instrument

With the humidity standards, a calibration device and HW4 software, running on a PC this is easily achieved.

  • Ampoules contain unsaturated salt solutions
  • Simple and safe on-site calibration method
  • Unlimited storage life

Specifications

Packaging 0.005
Certificate of Analysis SCS traceable calibration certificate, textile pad, calibration instruction
Technique On-site Calibration and Adjustment of Rotronic Probe
For Use With (Equipment) Rotronic Instrument
Solution Type 0.5% RH
Type Humidity Standard (Certified)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.