missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 11-944 Hard-wearing Nitrile Gloves

Product Code. 17892599
Change view
Click to view available options
Size:
8
9
10
Unit Size:
12 pairs
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17892599 8 12 pairs
17882599 9 12 pairs
17802609 10 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17892599 Supplier Ansell Supplier No. 11944080
  • ONLINE EXCLUSIVE PRICE
    65.56€
    43.20€ / 12 pairs
    Save 22.36€
    34% Off
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

HyFlex 11-944 Hard-wearing nitrile gloves with robust abrasion resistance, ideal for light-duty handling.

  • Heightened durability: HyFlex 11-944 industrial working gloves boast EN level 3/ANSI level 4 abrasion resistance, with a sturdy nitrile palm coating
  • Refined comfort: Nylon fabric and stretchable stitches make them comfortable and easy to wear over extended periods
  • Increased dexterity: The HyFlex 11-944’s light, nimble design provides hand protection with genuine flexibility
  • Superior grip: Possessing strong grip, these high-quality safety gloves perform best in moderately oily manufacturing and maintenance environments
  • Targeted use: Their unique design makes them ideal for automotive manufacturing and metal fabrication
TRUSTED_SUSTAINABILITY

Specifications

ANSI Abrasion Rating ANSI 4
Certifications/Compliance (Europe) CE Number, ANSI ABR 4, ANSI Cut A1, Ecovadis label, EN ISO 21420:2020,Category II, REACH Compliant
Chlorinated No
Coated Area Palm
Construction Knit
Coating Material Nitrile
Color Black, White
Exterior Finish Smooth
Hand Specific
Latex Free No
Material Nylon, Nitrile
Product Type Dipped Protective Gloves
Size 8
For Use With (Application) Chassis Assembly, Body Trimming, Picking, Fastening Components, Adjusting parts, Delivery of Parts to Production Line
Glove Cuff Style Knit
Liner Material Nylon
Puncture Rating ANSI/ISEA 105-16 Level 1
Thumb Style Straight
Length (English) 9 to 10.2 in.
Length (Metric) 230 to 260 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.