missing translation for 'onlineSavingsMsg'
Learn More

Ansell HyFlex™ 70-416 Cut-Resistant Sleeve with Fireblade™ OFBS16 Fibers

Product Code. 16835420
Change view
Click to view available options
16
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
16835420 16
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16835420 Supplier Ansell Supplier No. 70416160

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Double-layered, 100% Fireblade™ OFBS16 para-aramid short fiber sleeves are comfortable, while also providing a high level of cut resistance.

  • Double-layered 100% Fireblade™ construction
  • Fine and stretchable stitches for comfort
  • Unique stay-up band ensures sleeves remain in place
  • Heat resistant up to 100°C
TRUSTED_SUSTAINABILITY

Specifications

Size 16
Material DuPont™ Aramid Fibers
Color Yellow
Cuff Style Knit
For Use With (Application) Automotive Assembly, Construction, Metal Fabrication, and Manufacturing
Certifications/Compliance (Europe) CE 0194, REACH Compliant
Length (English) 16 in.
Length (Metric) 406 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.