missing translation for 'onlineSavingsMsg'
Learn More

Euro Protection™ Hygrade 9HYSA Safety Boots

Product Code. 12024495
Change view
Click to view available options
Size:
37
38
39
44
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
12024495 38 Each
12014495 37 Each
12034495 39 Each
12084495 44 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12024495 Supplier Euro Protection™ Supplier No. 9HYSA38
  • ONLINE EXCLUSIVE PRICE
    57.75€
    30.26€ / Pack of 1
    Save 27.49€
    47% Off
 Restricted Item
Estimated Shipment: 26-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Euro Protection™ Hygrade 9HYSA Safety Boots are constructed of PVC and nitrile, feature a steel toe cap, and are suitable for use in the food industry.

  • Suitable for food industry
  • Energy absorbing heel
  • Fuel and oil resistant outsole
  • PVC upper
  • Polyester lining
  • PVC / Nitrile outsole
  • Steel toe cap

Specifications

Color White, Green
For Use With (Application) Food industry
Heel Style Energy-absorbing
Liner Material Polyester
Material PVC
Size 38
Sole Material PVC, Nitrile
Toe Material Steel
Weight (Metric) 1090 g per boot in size 9.5
Certifications/Compliance (Europe) EN ISO 20345 : 2011
Product Type Safety Boot
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.