missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ I/P™ Replacement Motor
Description
- Replacement parts keep Masterflex™ I/P™ Modular Systems running smoothly
- Suitable for use with I/P 07594-00 Digital Precision Modular Drive with Benchtop Controller
Specifications
Specifications
| Amperage | 6.3 amps |
| Dimensions (L x W x H) | (362 x 178 x 165 mm) |
| Electrical Requirements | 90 to 260 VAC |
| For Use With | I/P™ Benchtop Digital Modular Drive (07594-00) |
| IP Rating | IP33 |
| Motor Type | 3/8 hp |
| No. of Pump Heads | 2 Accepted |
| Product Line | I/P |
| Wattage | 280 Watts |
| Speed | 0.1 to 650 rpm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?