missing translation for 'onlineSavingsMsg'
Learn More

Brady™ i6100 Label Printer, 300 DPI, BWS, EU

Product Code. 31751191 Shop All Brady Products
Change view
Click to view available options
Height (English):
12.76 in.
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (English) Unit Size
31751191 12.76 in. 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31751191 Supplier Brady™ Supplier No. 324881
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Reliable, heavy-duty label printer for mid to high volume labeling jobs and moderate to high performance printing.

  • Print on a wide variety of material offerings to meet the needs for everything from moderate to high-performance labeling.
  • Faster print speeds of 254 mm/s means you can print up to 4000 labels a day.
  • Built for industrial environments with a sturdy aluminum frame.
  • Easily change print settings with the LCD screen and keypad.
  • Ships with Brady Workstation Design and Print Pro.
  • This i6100 printer comes in a cardboard box and includes professional printing design from Brady Workstation, a quick start guide and an EU power cable.

Specifications

Product Type Printer
Color Blue, Gray
Display Type Color LCD Touchscreen
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Direct Thermal, Thermal Transfer
Length (English) 490 mm
Width (English) 10.591 in.
Width (Metric) 269 mm
Height (English) 12.76 in.
Height (Metric) 324.00 mm
Depth (English) 19.291 in.
Depth (Metric) 490 mm
Dimensions (L x W) 490 x 269 mm
Color Capability Monochrome
Display Size 88.90 mm
Languages English, French, German, Spanish
Memory 512 MB SDRAM, 512 MB Flash
Print Speed 254 mm/sec.
Software Type Brady Workstation, Windows controller for use of computer software
Connector Types Ethernet, RS232, USB 2.0, Host USB
Weight (English) 30.82 lb.
Weight (Metric) 13.98 kg
Certifications/Compliance CE, UL, FCC
For Use With (Application) Label of bar codes, Label of components and equipment, Label of data and communications, Label of electricity, General identification, Label of inventory and inspection, Label of cables, Label of laboratories
Warranty 2 Years
Voltage 100/240 V
Alternate Part Number i6100-300-EU-BWS
Plug Type AC adapter
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.