Learn More
Description
Includes
NIST Traceable Certificate of Analysis accredited to ISO/IEC 17025 and ISO/IEC Guide 34, Safety Data Sheet
Inorganic Standard manufactured for AA, ICP, ICP/MS, IC, XRF, and other analytical instrumentation
- 125 mL Volume
- Standards Set for ICP-MS
Certifications
ISO/IEC 17025:2005, ISO 17034:2016, ISO 9001: 2015
Compliance
GHS/OSHA Complaint
Specifications
Specifications
| Chemical Name or Material | Multi-Element Solutions |
| Name Note | Set of 7 |
| Packaging | Triple-leached LDPE bottle |
| Concentration or Composition Notes | Up to 68 elements are scanned with found values for ICP and ICP-MS standards. The found value of the trace metallic impurities is reported on the Certificate of Analysis. |
| Technique | ICP-MS |
| For Use With (Equipment) | AA, ICP, ICP/MS, IC, XRF, and Other Analytical Instrumentation |
| Solution Type | Standard Solution |
| Type | ICP/ICP-MS Standard |
| Quantity | 7 x 125 mL |
| Grade | ICP/ICP-MS |
| Show More |
Safety and Handling
- Set of Multi-element Solutions with Mercury
- Danger
- Serious eye damage/eye irritation Category 1
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 1 A
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H314-Causes severe skin burns and eye damage.
- H315-Causes skin irritation.
- H318-Causes serious eye damage.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P260-Do not breathe dust/fume/gas/mist/vapours/spray.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/.
- P321-Specific treatment (see on this label).
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362+P364-Take off contaminated clothing and wash it before reuse.
- P363-Wash contaminated clothing before reuse.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: nitric acid, hydrochloric acid
Product intended for laboratory use only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.