missing translation for 'onlineSavingsMsg'
Learn More

IKA INC 125 FCS Digital, Cooling and Shaking Incubator

Product Code. 31910345 Shop All IKA Products
Change view
Click to view available options
Model:
SP20
SP25
Plug Type:
EU
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Plug Type Unit Size
31910345 SP20 EU Each
31910303 SP25 EU Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31910345 Supplier IKA Supplier No. 0020135425
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 07-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Impresses with its precise temperature control, making it ideal for microbiological applications in the range of 5 to 80°C.

  • The cooling incubator with shaking function INC 125 FCS digital offers precise temperature control, making it ideal for microbiological applications in the temperature range from 5 to 80 °C.
  • First cooling and shaking incubator featuring a patented, tool-free removable shaker platform for flexible operation and easy handling.
  • Without the shaker platform, the appliance can be used like a conventional cooling incubator for additional application versatility.
  • High temperature stability and uniform shaking motion improve oxygen transfer into samples, making the unit ideal for cell cultivation and microbiological processes.
  • Powerful compressor cooling technology uses natural refrigerant R290 for enhanced energy efficiency and environmentally friendly operation.
  • Large internal chamber volume of 125 liters provides the largest capacity in its class and supports simultaneous use of up to six shelves.
  • Patented removable shaker platform supports shaking speeds from 10 to 300 rpm for a wide range of laboratory applications.
  • The shaker platform can be pulled out halfway and up to the indicator line for comfortable, safe, and tilt-proof loading.
  • Threaded grid on the shaker platform allows mounting of fixing clips or STICKMAX adhesive mats for different vessel types and sizes.
  • Automatic stopping of the shaking function when the door is opened enhances operational safety and sample protection.
  • Shaking and temperature control functions can be operated independently for greater flexibility during laboratory processes.
  • Integrated decontamination mode at 100 °C helps prevent cross-contamination and supports hygienic laboratory conditions.
  • Easy-to-clean interior with rounded corners and flat corrosion-resistant AISI 304 stainless steel surfaces ensures hygienic operation and simple maintenance.
  • Defrost function with continuous water drainage through the drain opening improves convenience and operational reliability.
  • Wide temperature range from 5 °C to 80 °C supports diverse microbiological and laboratory applications.
  • Excellent temperature stability and uniformity of ± 0.3 K ensure reproducible and reliable experimental conditions.
  • Adjustable internal air circulation through electronically controlled fan speed from 40 to 100% supports optimized temperature distribution.
  • Outstanding chamber insulation provides superior temperature management and optimized energy efficiency.
  • Door with large viewing window and integrated interior lighting allows sample observation without temperature loss.
  • Large user-friendly LCD display ensures clear readability and intuitive operation.
  • Counter, timer, temperature-controlled timer, and operating modes A, B, and C provide reproducible experimental conditions and flexible process control.
  • Up to two IKA incubators can be safely stacked, with an INC 125 F incubator able to be placed on top of the INC 125 FCS using the IO S 2.10 stacking kit.
  • Optional accessories include a door lock and various shelf options for additional customization.
  • Door hinge is positioned on the right and can be changed on request for installation flexibility.
  • Installation and Operational Qualification (IQ/OQ) services are available upon request.
TRUSTED_SUSTAINABILITY

Specifications

Orbit 20 mm
Rotating Angle 0°
Load Bearing Capacity (Metric) 7.5 kg
Speed Control Accuracy ±5 rpm
Speed Range 10 to 300 rpm
Voltage 240 V
Temperature Range (Metric) 5°C to 80°C
Wattage 1000 W
Product Type Cooled Heated Shaking Incubator
Certifications/Compliance CE
Plug Type EU
Temperature Accuracy ±0.3 K
Temperature Uniformity ±0.3 K
Dimensions (D x W x H) Interior 415 x 550 x 550 mm
Dimensions (LxW) Platform 480 x 340 mm
Dimensions (L x W x H) 635 x 700 x 1000 mm
Weight (Metric) 95 kg
Model SP20
Display LCD
Includes IO SP 20 Shaker Platform, IO T 1.00, Tilt Protection / Assembly Material, USB C-A Cable, Calibration Certificate at 37 °C and 5°C, Hose Adapter (for Hoses Dia. 9-11 mm)
Interface USB-C
Refrigerated Yes
Green Features R290
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.