missing translation for 'onlineSavingsMsg'
Learn More

Scientific Industries Incubator-Genie, EU Plug

Product Code. 10125764 Shop All Ohaus Products
Change view
Click to view available options
Speed Range:
3 to 35 rpm (Rotating), 6 to 70 cycles/min. (Rocking)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range Unit Size
10125764 3 to 35 rpm (Rotating), 6 to 70 cycles/min. (Rocking) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 10125764 Supplier Scientific Industries Supplier No. 83041354
  • ONLINE EXCLUSIVE PRICE
    4404.75€
    4158.83€ / Pack of 1
    Save 245.92€
    5% Off
View all promotions
 Restricted Item
Estimated Shipment: 26-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The Incubator-Genie is a multi-functional shaking incubator and hybridization oven. Incorporates a rocking and rotating magnetic platform and accessories.

  • Heat, rotate, rock, and shake all in one compact, benchtop unit
  • Magnetic stainless steel platform is easily set to rock or rotate almost any container
  • Precise temperature control and uniformity, ranging from 28 to 75°C
  • Chamber air is gently and continuously re-circulated ensuring temperature consistency and uniformity
  • Ideal for hybridization
  • Shatterproof window allows for inspection of samples without disturbing chamber environment
  • A variety of accessories are available to provide maximum application versatility
TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 4.5 kg
Speed Range 3 to 35 rpm (Rotating), 6 to 70 cycles/min. (Rocking)
Voltage 230 V
Temperature Range (Metric) 28°C to 75°C
Amperage 2.5 A
Holds 24 L
Product Type Incubated Shaker
Load Bearing Capacity (English) 10 lb.
Certifications/Compliance CE
Plug Type EU Plug
Temperature Range (English) 82°F to 167°F
Frequency 50 Hz
Material Stainless Steel Platform
Depth (English) Interior 10 in.
Depth (Metric) Interior 25.4 cm
Dimensions (LxW) Platform 20.0 x 34.0 cm (8 x 14 in.)
Dimensions (L x W x H) 40 x 56 x 37 cm (15.75 x 22 x 14.5 in.)
Height (Metric) Interior 26 cm
Length (English) Interior 10 in.
Length (Metric) Interior 25.4 cm
Width (Metric) Interior 36.2 cm
Shipping Weight (English) 57 lb.
Shipping Weight (Metric) 25.85 kg
Weight (English) 43 lb.
Weight (Metric) 19.5 kg
Accuracy ±1.0°C
Model Incubator-Genie, 230V EU
Display Digital Keypad
For Use With (Application) Gel and blot staining, cell or bacterial culture, as well as any application that requires mixing, washing, rocking, and temperature control of a sample
Humidity Range 0.95
Includes 3 Clip Plates (1 for 10 to 13 mm OD Tubes, 1 for 15 to 17 mm OD Tubes, 1 for 28 to 30 mm OD Tubes), 4 Bag Mounting Strips, 1 Non-skid Tray, 1 Shelf
Platform Style Magnetic Platform
Warranty and Service Offering 2 Year Warranty
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.