missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Protect your hands from heat and metal scraps with this heavy-duty cleaning cloth.
- Tackle any cleaning task with our cleaning cloths - they're suitable for use with most solvents, disinfectants and detergents.
- Replace costly rental towels and rags with this durable design that can be reused time and time again.
- Efficiently remove stubborn marks and greasy spots, thanks to its tough construction.
Specifications
Specifications
| Product Type | Heavy-duty Wiper |
| Length (English) | 44.44 yd. |
| Length (Metric) | 40.64 m |
| Width (English) | 3.94 in. |
| Width (Metric) | 10 cm |
| Certifications/Compliance | FSC MIX Credit, ISO 9001, ISO 14001 |
| Color | White |
| Ply | 1-ply |
| Certifications/Compliance (Europe) | FSC MIX Credit, ISO 9001, ISO 14001 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
