missing translation for 'onlineSavingsMsg'
Learn More

Tork Industrial Heavy-Duty Cleaning Cloth W4
GREENER_CHOICE

Product Code. 30057815 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
Unit Size:
Pack of 4
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30057815 Blue Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30057815 Supplier Tork Supplier No. 570579
Only null left
Add to basket
Edge
Add to basket

Handle tough tasks while protecting hands with this industrial cleaning cloth. Its heavy-duty design handily works with most solvents and is suitable for repeated use, requiring up to 31% less effort than rental towels and rags.

  • Successfully take on heavy cleaning tasks with our strong and absorbent multipurpose cleaning cloths.
  • Cut waste and time - our cloths are suitable for repeated use, using up to 35% less time and 41% less solvents than rags.
  • Protect hands from heat and metal scraps in industrial spaces, thanks to these cloths' heavy-duty design.
  • Carry, open and dispose of packaging easily - these cleaning cloths come in a clever Tork Easy Handling™ box.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Heavy-duty Wiper
Length (English) 16.34 in.
Length (Metric) 41.5 cm
Width (English) 13.98 in.
Width (Metric) 35.5 cm
Color Blue
Disposable Reusable
Ply 1-ply
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.