missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ InPro™ pH Electrode

Product Code. 10677175 Shop All Mettler Toledo Products
Click to view available options
Connector Types:
VarioPin
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10677175

Brand: Mettler Toledo™ 52000656

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Low-maintenance pH probe. Mettler Toledo™ InPro™ pH Electrode complete with xerolyt extra solid polymer reference system, open junction, and built-in temperature sensor to allow reliable and accurate temperature-compensated pH measurement.

  • Can be installed through bottom or floor of a vessel or tank.
  • Temperature range of 32-266°F.
  • Outstanding pressure resistance of up to six bar fully covers the pressure range normally encountered in processing.
  • Patented silver-ion barrier.
  • VarioPin connector in heavy-duty PEEK-based material. T
  • emperature range: 0° to 80°C.
  • pH range: 0 to 14.
  • Adapter cable sold separately.
TRUSTED_SUSTAINABILITY

Specifications

Connector Types VarioPin
Type InPro pH Electrode
Length (Metric) 120 mm
Material PTFE
pH Range 0 to 14
Temperature (Metric) Range 0°C to 80°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.