missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Baths
- Bath Accessories
- HUBER Insulated Sleeving
HUBER Insulated Sleeving
Product Code. 10610693
Change view
Click to view available options
For Use With (Equipment):
15 mm Tubing
G1 1/4 Braided Hoses
G1 Braided Hoses
G1/2 Braided Hoses
G3/4 Braided Hoses
Metal Hose
Tube NW12
Tubing
Diameter (Metric):
12 mm
13 mm
17 mm
19 mm
28 mm
35 mm
42 mm
48 mm
57 mm
Includes:
Thickness-12 mm
Thickness-19 mm
Thickness-22 mm
Thickness-23 mm
Thickness-7 mm
Unit Size:
Each
10 product options available for selection
| Product Code. | For Use With (Equipment) | Diameter (Metric) | Includes | unitSize |
|---|---|---|---|---|
| 10610693 | Tube NW12 | 17 mm | Thickness-12 mm | Each |
| 15256547 | G1/2 Braided Hoses | 19 mm | Thickness-19 mm | Each |
| 15266547 | G3/4 Braided Hoses | 28 mm | Thickness-19 mm | Each |
| 15236547 | G1 Braided Hoses | 35 mm | Thickness-19 mm | Each |
| 15246547 | G1 1/4 Braided Hoses | 42 mm | Thickness-19 mm | Each |
| 10219511 | Metal Hose | 42 mm | Thickness-22 mm | Each |
| 10394872 | Metal Hose | 48 mm | Thickness-22 mm | Each |
| 10514932 | Metal Hose | 57 mm | Thickness-23 mm | Each |
| 10610503 | Tubing | 13 mm | Thickness-7 mm | Each |
| 10279361 | 15 mm Tubing | 12 mm | Thickness-7 mm | Each |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Specifications
Specifications
| For Use With (Equipment) | Tube NW12 |
| Type | Insulated Sleeving |
| Includes | Thickness-12 mm |
| Diameter (Metric) | 17 mm |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?