missing translation for 'onlineSavingsMsg'
Learn More

asecos™ IO90.078.059.057.U9.S Type 90 ION-CHARGE-90 Safety Storage Cabinet for Lithium-ion Batteries

Product Code. 17926070 Shop All asecos Products
Change view
Click to view available options
Includes:
2 Socket Strips (EU)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes unitSize
17926070 2 Socket Strips (EU) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 17926070 Supplier asecos™ Supplier No. 3935424739368

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The ION-CHARGE-90 Type 90 safety storage cabinet with two drawers and socket strips.

  • Drawer remains open in any position, interior of drawer completely visible, for access to all containers
  • Drawer fitted with earthing wire includes clamp as standard, seal welded sump
  • Drawers are self-closing in the event of fire
  • Lockable drawers with cylinder lock and locking state indicator (red/green)
  • Integrated transport base for internal transportation
  • 90 min. fire protection from outside to inside (type tested in accordance with EN 14470-1) and for more than 90 min. fire resistance for fires from inside to outside
  • Includes: 1 drawer with 50 kg load capacity, 1 second level drawer with 25 kg load capacity, 2 socket strips

Specifications

Certifications/Compliance EN 14470-1, CE
Depth (English) Interior 17,795 in.
Depth (Metric) Exterior 574 mm
Depth (Metric) Interior 452 mm
Dimensions (D x W x H) Interior 452 x 470 x 582 mm
Dimensions (D x W x H) 574 x 593 x 780 mm
Door Style Drawer
For Use With (Application) Safe Active and Passive Storage of Lithium-ion Batteries
Height (English) Interior 22,913 in.
Height (Metric) Exterior 780 mm
Height (Metric) Interior 582 mm
Includes 2 Socket Strips (EU)
Load Bearing Capacity 25 to 50 kg
Model IO90.078.059.057.U9.S
No. of Doors 1
No. of Shelves 2
Shelf Type Drawer
Surface Coating Powder-coated, Textured
Weight (English) 354.944 lb.
Weight (Metric) 161 kg
Width (English) Interior 18,504 in.
Width (Metric) Exterior 593 mm
Width (Metric) Interior 470 mm
Color Anthracite Gray, Gentian Blue
Depth (English) Exterior 22,598 in.
Height (English) Exterior 30,709 in.
Height (Metric) Opening 582 mm
Material Gypsum, Sheet Steel
Product Type Flammables Storage Cabinet
Width (English) Exterior 23,347 in.
Show More Show Less

For indoor use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.