missing translation for 'onlineSavingsMsg'
Learn More

ISA/FK Model Ion Strength Adjustment Solutions, WTW™

Product Code. 11705204
Change view
Click to view available options
Quantity:
2 x 250 mL
Unit Size:
500mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11705204 2 x 250 mL 500mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11705204 Supplier WTW Supplier No. 140110
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Ion strength adjustment solutions have multiple tasks: TISAB for fluoride measurements does not only adjust the pH value, by also decomplexes the fluoride-containing complex compounds. Other ion strength adjustment solutions ensure an adapted pH value as well as the addition of a suitable conducting salt to correctly capture the concentration.

TRUSTED_SUSTAINABILITY

Specifications

Packaging 2 Bottles of 250mL
Density 1.26g/cm3
Physical Form Liquid
Concentration 5 mol/L
Boiling Point 100°C
Solubility Soluble in water
Quantity 2 x 250 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.