missing translation for 'onlineSavingsMsg'
Learn More

GPE Scientific™ J Young In Line Taps, Fine Thread

Product Code. 15894884
Change view
Click to view available options
Plug Bore:
6 mm
8 mm
10 mm
15 mm
20 mm
25 mm
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Bore unitSize
15894884 20 mm Each
15814894 6 mm Each
15824894 8 mm Each
15874884 10 mm Each
15884884 15 mm Each
15804894 25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 15894884 Supplier GPE Scientific™ Supplier No. SPOR/20
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

GPE Scientific™ J Young In Line Taps, Fine Thread are made in various stopcock sizes and with various side arm diameters.

  • In-line format tap
  • Available in various stopcock sizes
  • Fine thread type
  • Available with different diameter side arms

Specifications

Type J Young in line tap, fine thread type
Plug Bore 20 mm
Diameter (Metric) Side Arm ID: 19 mm, OD: 24 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.