missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ John Guest™ Elbow Fittings

Product Code. 11780249
Change view
Click to view available options
Packaging Quantity:
10/Pk.
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Packaging Quantity unitSize
11780249 10/Pk. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11780249 Supplier Cole-Parmer™ Supplier No. 3400616
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Quick-disconnect convenience for a wide variety of tubing material including soft metals

  • Meet NSF and FDA compliance for food-grade applications.
  • A single fitting offers secure connections and quick disconnection.
  • No need to purchase two fitting halves.
  • Simply push tubing past the O-ring to the internal tube stop.
  • Steel teeth on the collet grip tubing for leakproof connections.
  • To disconnect, press collet against fitting body to disengage steel teeth, tubing slides right out.
  • Fittings work with semi rigid plastic (polypropylene, polyethylene, nylon) and soft metal (brass, copper, mild steel) tubing.
  • To connect flexible tubing such as Tygon or silicone, order soft tube supports.

Specifications

Description Push-to-Connect
Material Acetal
Min. Operating Temperature (English) Air: -14°F, Water: 33°F
Min. Operating Temperature (Metric) Air: -25°C, Water: 0°C
Packaging Quantity 10/Pk.
Sterilization Method Autoclave or Ethylene Oxide
Material (Seal) Nitrile
Maximum Pressure 150 psi for air, 250 psi for water
Vacuum Level 762 mm HG
Max. Operating Temperature (English) Air: 167°F, Water: 140°F
Max. Operating Temperature (Metric) Air: 75°C, Water: 60°C
Product Type Elbow, 1/2in OD
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.