missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Chemcor™ Piggyback Corrosives/Acids Safety Cabinet, 2 Doors, Blue
GREENER_CHOICE

Product Code. 11905446
Click to view available options
Load Bearing Capacity:
12 gal. (45 L)
17 gal. (64 L)
Height (English) Exterior:
18 in.
24 in.
Certifications/Compliance:
FM, NFPA, OSHA
FM, NFPA, OSHA, U (NFPA)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11905446

Brand: Justrite™ 89130221

Please to purchase this item. Need a web account? Register with us today!

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Justrite Chemcor™ Piggyback Corrosives/Acid Safety Cabinet offers corrosion and fire protection.

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color
  • Piggyback style
  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • Sure-grip™ Handles

Certifications

FM Global tested and approved. Designed in accordance with National Fire Protection Association (NFPA) code 30 regulation

Compliance

FM Approved and Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Spécification

Certifications/Compliance FM, NFPA, OSHA
Depth (English) Interior 14.56 in.
Depth (Metric) Exterior 45.7 cm
Depth (Metric) Interior 37 cm
Dimensions (D x W x H) Interior 14.56 x 39.5 x 13 in.
Door Style Manual-close
For Use With (Application) Flammables
Height (English) Interior 13 in.
Height (Metric) Exterior 45.7 cm
Height (Metric) Interior 33 cm
Includes ChemCor™ liner, welded Steel double wall construction, 2 in. liquid tight containment sump, dual vents, adjustable shelves, three-point Stainless Steel bullet self latching doors with U-Loc™ padlockable handle, kickplat
Load Bearing Capacity 12 gal. (45 L)
No. of Doors 2
Surface Coating Epoxy, Thermoplastic
Weight (English) 130 lb.
Weight (Metric) 59 kg
Width (English) Interior 39.5 in.
Width (Metric) Exterior 109 cm
Width (Metric) Interior 100.3 cm
Color Blue
Depth (English) Exterior 18 in.
Height (English) Exterior 18 in.
Material Steel (CR)
Product Type Piggyback Storage Cabinet
Width (English) Exterior 43 in.
Afficher plus Afficher moins
Correction du contenu d'un produit

Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.

Nom du produit

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.

Merci de nous aider à améliorer notre site web. Votre commentaire a été soumis