missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs
Description
- Universal use as a plug or cap
- Acc. with VDA Band 19 and ISO 16232
- Tapered design ideal for accomodating tolerances
Specifications
Specifications
| Color | Yellow |
| Diameter (Metric) Inside | 22 mm |
| For Use With (Application) | Used universally as plug or cap, Tapered design is ideal for accommHodating tolerances |
| Height (Metric) | 16 mm |
| Quantity | 100 Pack |
| Diameter (Metric) Outside | 29 mm |
| Material | Polyethylene |
| Type | Closing Plug |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?