missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs

Product Code. 10388564
Change view
Click to view available options
Diameter (Metric) Outside:
17 mm
18 mm
19 mm
22 mm
24 mm
29 mm
31.7 dia. x 22mmH
36.6 dia. x 23mmH
37 mm
7.5 dia. x 10mmH
Diameter (Metric) Inside:
11.3 mm
12.5 mm
13.5 mm
14 mm
16.3 mm
17.5 mm
22 mm
29.8 mm
33.3 dia. x 22mmH
38.2 dia. x 23mmH
9.2 dia. x 10mmH
Height (Metric):
10 mm
12 mm
13 mm
14 mm
15 mm
16 mm
41 mm
48 mm
Unit Size:
Pack of 100
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Outside Diameter (Metric) Inside Height (Metric) unitSize
10388564 7.5 dia. x 10mmH 9.2 dia. x 10mmH 14 mm Pack of 100
10686635 17 mm 11.3 mm 10 mm Pack of 100
10328624 18 mm 12.5 mm 12 mm Pack of 100
10093514 19 mm 13.5 mm 12 mm Pack of 100
10618175 19 mm 14 mm 12 mm Pack of 100
10451405 24 mm 17.5 mm 15 mm Pack of 100
10587754 22 mm 16.3 mm 13 mm Pack of 100
10105504 29 mm 22 mm 16 mm Pack of 100
10537794 37 mm 29.8 mm 16 mm Pack of 100
10155694 31.7 dia. x 22mmH 33.3 dia. x 22mmH 41 mm Pack of 100
10470255 36.6 dia. x 23mmH 38.2 dia. x 23mmH 48 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Product Code. 10388564 Supplier Poeppelmann™ Supplier No. 61000050000
Add to basket
Edge
Add to basket

Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs are manufactured from yellow PE-LD plastic.

  • Universal use as a plug or cap
  • Acc. with VDA Band 19 and ISO 16232
  • Tapered design ideal for accomodating tolerances

Specifications

Color Yellow
Diameter (Metric) Inside 9.2 dia. x 10mmH
For Use With (Application) Used universally as plug or cap, Tapered design is ideal for accommHodating tolerances
Height (Metric) 14 mm
Length (Metric) 9.3 mm
Quantity 100 Pack
Diameter (Metric) Outside 7.5 dia. x 10mmH
Material Polyethylene
Type Closing Plug
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.