missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ Chuck Key
GREENER_CHOICE

Product Code. 12967096
Change view
Click to view available options
Type:
Multipurpose Tool
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
12967096 Multipurpose Tool Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12967096 Supplier Caframo™ Supplier No. 13CKEY
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Chuck key for Caframo™ and Fisherbrand™ Overhead Stirrers. Firmly tightens the chuck to secure mixing shaft in place. Chuck Key Only

  • Fits the 13CSET for Caframo Overhead Stirrers
  • Includes 2.5 mm hex tool for installation and removal of chuck from stirrer output shaft for cleaning or replacement.
  • Fits the 13CSET for Caframo overhead stirrers
  • 420 stainless steel construction
  • High strength and high wear resistance
  • Dimensions: 81 x 40 mm
  • Includes 2.5 mm hex tool for installation and removal of chuck from stirrer output shaft for cleaning or replacement.

Specifications

Height (Metric) 81 mm
Includes Chuck key and 2.5 mm hex tool in one
Type Multipurpose Tool
Width (Metric) 40 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.