missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Baffled Culture Flasks
For fermentation, cell culture growth and cultivation, and genetic engineering procedures
Brand: DWK Life Sciences 25630125
Additional Details : Weight : 0.06000kg
Description
For fermentation, cell culture growth and cultivation, and genetic engineering procedures
- Bottom baffles provide increased mixing, aeration, and gas exchange
- Neck O.D.: 25mm (1 in.) for 125mL size; all others are Neck O.D.: 38mm (11/2 in.)
Specifications
1 in. | |
Borosilicate Glass | |
5 in. | |
Plain fire-polished | |
Autoclavable | |
25 mm |
125 mL | |
For fermentation, cell culture growth and cultivation and genetic engineering procedures and rotary and reciprocating shakers | |
12.5 cm | |
Durable White Ceramic Enamel Marking | |
Baffled |