missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Phenomenex™ Kinetex™ 2.6 μm XB-C18 100 Å, LC Column 150 x 3 mm
Description
- A Unique Core-Shell Selectivity
- Di-isobutyl side chains differentiate this C18 column
- Low ligand density and an inactive surface make this column a great hydrogen bond acceptor
- This phase will demonstrate improved peak shape and increased retention of acidic compounds
- Compatible with All Analytical HPLC/UHPLC Systems
- Unique C18 Retention (USP: L1)
- Improved Selectivity of Acidic compounds
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 150 mm |
| Particle Size | 2.6 μm |
| pH | 1.5 to 8.5 |
| Pore Size | 100 Å |
| Carbon Load | 10% |
| Material | Silica |
| Technique | HPLC, LC/MS, UHPLC, UHPLC-MS |
| Product Type | HPLC Column |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?