missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ KONTES™ NMR Sample Tube Caps
Description
- Convenient 100-cap variety pack of tight-fitting polyethylene color caps
- Designed for use with Kontes™ 5mm or 10mm NMR sample tubes
- Stay in place even with a buildup of internal vaporization pressure
- Available in assorted colors for easy sample identification
Order Info
Variety pack for 5mm (0.19 in. ) tubes includes 20 caps each of red, black, white, green and yellow. Variety pack for 10mm (0.39 in. ) tubes contains 25 each of red, black, green, and yellow.
Specifications
Specifications
| Closure Size | 10 mm |
| Includes | 25 caps each of red, black, green, and yellow |
| Product Type | Pressure Cap Variety Pack |
| Autoclavable | Not Autoclavable |
| Material | Polyethylene |
| Color | Assorted |
| For Use With (Application) | Provides tight-fitting and stays in place even with a build-up of internal vaporization pressures |
| Sterility | Non-sterile |
| For Use With (Equipment) | 10 mm NMR Sample Tube |
| Disposable | Reusable |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?