missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ L/S™ Easy-Load™ Head

Product Code. 16328198 Shop All Masterflex Products
Change view
Click to view available options
Flow Rate:
0.034 to 1700 mL/min.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Flow Rate Unit Size
16328198 0.034 to 1700 mL/min. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16328198 Supplier Masterflex™ Supplier No. 0751412
  • ONLINE EXCLUSIVE PRICE
    632.00€
    541.28€ / Pack of 1
    Save 90.72€
    14% Off
View all promotions
Estimated Shipment: 01-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Masterflex™ L/S™ Easy-Load™ Head saves time with fast tubing changes and reduced maintenance

  • This Easy-Load™ pump head accepts high-performance precision tubing and ensures optimal performance from Masterflex pumps
  • Select a pump head for one of the following precision tubing sizes: L/S 15 or L/S 24
  • New design and automatic tubing retention allow for multiple tubing size and the ability to change tubing without removing head from drive
  • Rotor is constructed of stainless steel (SS) for enhanced durability
  • Pump heads are stackable for multichannel applications
  • Compact design for efficient use of space
  • Suitable for use with L/S™ High-Performance Precision pump tubing sizes

Specifications

Description 1:1 Gear Ratio
Dimensions (L x W x H) (64 x 105 x 105 mm)
Flow Rate 0.034 to 1700 mL/min.
Material Polyacrylamide
No. of Channels 1
No. of Rollers 4
Occlusion Type Fixed
Roller Material Stainless Steel
Tubing Type High-Performance
Tubing Size L/S™ 15, L/S™ 24
Rotor Material Stainless Steel
Speed 0.02 to 600 rpm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.