missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Lab Fridge

Product Code. 13598870 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric) Refrigerator:
544 L
Temperature Range (Refrigerator):
1°C to 15°C
Height (Metric) Exterior:
190 cm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Refrigerator Temperature Range (Refrigerator) Height (Metric) Exterior Unit Size
13598870 544 L 1°C to 15°C 190 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13598870 Supplier Liebherr™ Supplier No. LFKV 5443

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Can be validated to FD X15-140 for temperature 5°C ± 3°C.Electronic controls with door-open and temperature alarms.

  • Can be validated to FD X15-140, GLP-compliant.
  • Fan-assisted cooling +5°C ± 3°C.
  • Temperature range +3°C to +16°C.
  • Automatic defrost.
  • White-coated steel exterior finish.
  • Moulded inner liner with coved corners.
  • 55mm polyurethane insulation.
  • Door with lock, reversible on site.
  • Door-operated fan cut-out switch.
  • Access port Ø 15mm for external temperature probes to each compartment.
  • Access port Ø 30mm for validation on site, sited on the side wall at 1/3 of the height, to each compartment
  • Electronic controls with digital display with 0,1°C resolution.
  • Hi-low optical and acoustic temperature alarms with adjustable thresholds.
  • Optical and acoustic door-open alarm.
  • Volt-free contact for connection to a remote alarm system.
  • Alarm log with memory of the last 3 temperature alarms with time, date and duration.
  • Alarm log with memory of the last 3 power failure alarms with time, date and duration.
  • Min - max temperature memory.
  • +2°C safety thermostat to protect against product freezing.

Specifications

Capacity (Metric) Refrigerator 544 L
Temperature Range (Refrigerator) 1°C to 15°C
Door Style Glass
Door Material Glass
Shelves 5
Defrost Automatic
Refrigerant R600A
Cabinet Material Steel
Insulation Polyurethane
Interior Plastic white interior containers
Certifications/Compliance CE, ISO 14001, ISO 9001
Color White
Condenser Type Static
Model LFKV5443
Depth (Metric) Exterior 68 cm
Depth (Metric) Interior 56.0 cm
Height (Metric) Exterior 190 cm
Height (Metric) Interior 145 cm
Width (Metric) Exterior 60 cm
Width (Metric) Interior 60.0 cm
Voltage 230 V
Frequency 50 Hz
Wattage 200 w
Shipping Weight (Metric) 87 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.