missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lab Washer PLW 8693 [DC10 CM] with AD Water Connection, Liquid Dispensing, DryPlus, and Conductivity Monitoring

Product Code. 30533241 Shop All Miele Products
Change view
Click to view available options
Electrical Requirements:
3N AC, 50 Hz
Unit Size:
1 sheet
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
30533241 3N AC, 50 Hz 1 sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 30533241 Supplier Miele Professional™ Supplier No. 12800350
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Efficient use of resources - variable speed heater pump with conductivity monitoring

  • Efficient use of resources - variable speed heater pump with conductivity monitoring
  • Performance/cycle, e.g. 128 laboratory bottles
  • Flexible and simple - modular load carriers & EasyLoad system
  • Maximum user convenience with M Touch Flex full-touch colour display
  • Safety through monitoring - wash pressure and spray arm monitoring
  • Efficient hot air drying - DryPlus
  • Connectivity as standard via WiFi
TRUSTED_SUSTAINABILITY

Specifications

Display Full-color Touch Screen
Material Stainless Steel
Product Type Laboratory Washer/Dryer
Flow Rate 500 L/min.
Max. Pressure 1000 kPa
Min. Purified Water Pressure 200 kPa
For Use With (Application) Cleaning of Laboratory Glassware
Inlet Water Temperature (English) Min. 5°C
Inlet Water Temperature (English) Recommended 5°C to 65°C
Inlet Water Temperature (English) Max. 65°C
Inlet Water Temperature (Metric) Max. 65°C
Inlet Water Temperature (Metric) Min. 5°C
Inlet Water Temperature (Metric) Recommended 5°C to 65°C
Depth (English) 23 9/16 in.
Depth (Metric) 59.80 cm
Height (English) 32 7/8 in.
Height (Metric) 83.50 cm
Width (English) 23 9/16 in.
Width (Metric) 59.80 cm
Electrical Requirements 3N AC, 50 Hz
Voltage 400 V
Frequency 50 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.