missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals LabCare Cell Culture Room Antimicrobial Spray

Product Code. 30281205 Shop All MP Biomedicals Products
Change view
Click to view available options
Size:
100 mL
450 mL
1.8 L
Unit Size:
1.8 L
100mL
450mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
30281205 100 mL 100mL
30281209 450 mL 450mL
30281212 1.8 L 1.8 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 30281205 Supplier MP Biomedicals Supplier No. 093051049
  • ONLINE EXCLUSIVE PRICE
    68.35€
    65.10€ / 100mL
    Save 3.25€
    4% Off
View all promotions
 Restricted Item
Estimated Shipment: 31-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Spray directly on surfaces, walls, and corners to quickly eliminate contamination sources.

  • MP Biomedicals LabCare Cell Culture Room Antimicrobial Spray is an advanced, broad-spectrum solution formulated to eliminate Viruses, Bacteria, Fungi,
  • Mycoplasma, and molds within cell culture rooms and laboratories
  • This low-toxicity microbicide and preservative solution effectively eradicates diverse microorganisms known to compromise cell cultures
  • Its potent formula ensures lasting protection with properties that endure for 7-10 days, maintaining optimal laboratory hygiene and cell culture integrity
  • LabCare Cell Culture Room Antimicrobial Spray is intended for effective and safe elimination of viruses, bacteria, fungi, mycoplasma, and molds within cell culture rooms and laboratories
TRUSTED_SUSTAINABILITY

Specifications

Product Type Disinfectant Spray
Color-coded No
Form Liquid Spray
Scent Unscented
Sterility Non-sterile
Size 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.