missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Label Printer Labels
Self-laminating polyester for printer.
95.60€ - 135.00€
Specifications
Description | BMP71 Label Printer Labels |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White/Transparent |
Finish | Matte |
Format | Self-laminating |
Product Code | Brand | Shape | Size (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Shape | Size (Metric) | Price | Quantity & Availability | ||||
15116272
|
Brady™
710776 |
Rectangle | 15.24 x 41.28 mm (W x H) |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
15106272
|
Brady™
710775 |
Rectangle with Rounded Corners | 40W x 15 mm H |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
Description
- Made from self-laminating polyester
- Abrasion- and smudge-resistant
- Permanent Acrylic adhesive
- White/Transparent
Specifications
BMP71 Label Printer Labels | |
White/Transparent | |
Self-laminating | |
Printer Label | |
1 |
Permanent Acrylic | |
Matte | |
Polyester | |
Laboratory identification | |
0.048 mm |